Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Catering Supplies & Appliances - Various
Wrapmaster 1000 Cling Film 30cm x 100m Domestic x 3
By Blueleaf
Order Code:
ZT2521141S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 +
£26.87
4%
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/catering-supplies-and-appliances-various/wrapmaster-1000-cling-film-30cm-x-100m-domestic-x-3/p/ZT2521141S
Add to quotation
View all Catering Supplies & Appliances - Various
Description
Wrapmaster 1000 Cling Film 30cm x 100m Domestic x 3
Tags:
#BulkDiscount
Specifications
Specifications for Wrapmaster 1000 Cling Film 30cm x 100m Domestic x 3
Width
30cm
Product Type
Cling Film
Length
100m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome