Xtreme Cooler Blue 66L

Order Code: ZT4853866S

£207.91 Inc VAT (20%)


Description

This expansive high-performance 66 litre cooler is designed to keep large volumes of food and drink cool for up to an impressively long five days, making it ideal for use on longer camping trips and festivals. Packed with thermally efficient injected Polyurethane foam, the slim sides of this cooler ensure maximum insulation with increased storage space, so you can carry more while taking up less space in your car. Two sturdy side handles make lifting the cooler easy and fold flat for compact storage. The easy-to-clean insulated lid is strong enough to be used as a seat carrying up to 113kg and also features four handy recessed beverage cup holders. When empty, any liquid can be drained without tilting the cooler through a rust resistant channel drain.

See full description
Specifications for Xtreme Cooler Blue 66L
  • Capacity
    66L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome