Xtreme Wheeled Cooler Blue 47L

Order Code: ZT4853805S

£199.99 Inc VAT (20%)


Description

With its all-terrain wheels and telescopic handle, this high-performance 47 litre cooler is designed to easily transport large volumes of food and drink as well as keep them cool for up to four days. Packed with thermally efficient injected Polyurethane foam, the slim sides of this cooler ensure maximum insulation with increased storage space, so you can carry more while taking up less space in your car. The easy-to-clean insulated lid is strong enough to be used as a seat carrying up to 113kg and also features four handy recessed beverage cup holders. When empty, any liquid can be drained without tilting the cooler through a rust resistant channel drain.

See full description
Specifications for Xtreme Wheeled Cooler Blue 47L
  • Capacity
    47L
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome