Cadbury Instant Hot Chocolate 2kg

Order Code: ZT4876224S

£33.99 Inc VAT (0%)


Description

Craving a comforting hug in a mug? Look no further than Cadbury Instant Hot Chocolate. This classic drink, known for its velvety smoothness and rich taste, is irresistibly warming. Perfect for cosy moments, it's easy to prepare - just swirl three teaspoons with hot milk for the ultimate indulgence. Packaged in a 2kg tub, it is ideal for both home and work environments, offering a delightful alternative to tea and coffee. Plus, it's vegetarian friendly. Ingredients - Ingredients: Sugar, fat-reduced cocoa powder (15 %), whey powder (from MILK), glucose syrup, skimmed MILK powder, palm oil, MILK chocolate (3. 5 %) (MILK, sugar, cocoa butter, cocoa mass, vegetable fats (palm, shea), emulsi. Nutritional Info (per 100g) : Energy: 1705kj/404kcal, Fat: 6. 8g, of which saturates: 4g, Carbohydrates: 72g, of which sugars: 61. 0g, Fibre: 5. 9g, Protein: 8. 9g, Salt: 1. 0g. Storage instructions - Store in a dry place. Protect from heat.

See full description
Specifications for Cadbury Instant Hot Chocolate 2kg
  • Product Type
    Instant Hot Chocolate
  • Weight
    2kg
  • Drink Type
    Hot Chocolate
  • Flavour
    Chocolate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome