Dominican Republic Origin Hot Chocolate 1kg Bag

Order Code: ZT4870189S

£18.99 Inc VAT (0%)


Description

Zuma's single origin hot chocolate comes from the Dominican Republic. It is made 35% natural non-alkalised cocoa, which gives it an earthy flavour with mild fruity undertones and a touch of smokiness. A bitterness, nearing on a sour flavour, pairs with the high cocoa content to ensure a rich, chocolatey flavour lingers. Ingredients - Suga, Fat - Reduced Cocoa Powder (35%) . Nutritional Info (per 100g) : Energy: 1588kj/376kcal, Fat: 3. 9g, of which saturates: 2. 4g, Carbohydrates: 70. 1g, of which sugars: 65. 1g, Fibre: 10. 9g, Protein: 9. 8g, Salt: 0. 01g.

See full description
Specifications for Dominican Republic Origin Hot Chocolate 1kg Bag
  • Product Type
    Hot Chocolate
  • Weight
    1kg
  • Pack Type
    Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome