Hot Chocolate Powder 2kg

Order Code: ZT4871080S

£17.99 Inc VAT (0%)

Currently unavailable

Description

Make a creamy hot chocolate with Simply's hot chocolate powder. Dairy free and vegan, this hot chocolate powder is the perfect base for any flavoured hot chocolate. Use any milk or alternative as it mixes well with everything. Easy to use and a great way to warm up during the colder months. Decadent and flavourful, Simply's hot chocolates are fantastic on their own and mix beautifully with flavoured syrups. Ingredients - Sugar, Cocoa powder (25%) Nutritional Info (per 100ml) : Energy: 1670 Kcal/395 Kj. Fat: 5. 3g, of which saturates: 3. 2g, Carbohydrates: 78g, of which sugars: 75. 5g, Fibre: 0g, Protein: 5. 5g, Salt: 0. 01g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened keep container closed. Store in dry, cool ambient conditions, away from heat sources and odorous materials.

See full description
Specifications for Hot Chocolate Powder 2kg
  • Weight
    2kg
  • Drink Type
    Hot Chocolate
  • Flavour
    Chocolate
  • Product Type
    Hot Chocolate Powder