Luxury Hot Chocolate Powder 1kg

Order Code: ZT4871125S

£14.39 Inc VAT (0%)


Description

Silky smooth and irresistibly thick, Simply's luxury hot chocolate powder will quickly become your new favourite winter treat. Create rich mouth-watering drinks in an instant and top with double cream for a European-style delicacy. The powder is gluten and nut free, halal suitable and is certified vegetarian by the Vegetarian Society. This powder works great in many recipes! Need a quick idea? Why not add it to a luxurious hazelnut hot chocolate. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, Cocoa powder (43%), Thickener: Corn starch. Nutritional Info (per 100ml) : Energy: 1697 Kcal/402 Kj. Fat: 9. 9g, of which saturates: 6g, Carbohydrates: 63. 7g, of which sugars: 47. 6g, Fibre: 0g, Protein: 9. 3g, Salt: 0. 01g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Reseal after opening. Ambient (cool, dry place below 35C) .

See full description
Specifications for Luxury Hot Chocolate Powder 1kg
  • Product Type
    Hot Chocolate Powder
  • Weight
    1kg
  • Drink Type
    Hot Chocolate