Luxury Pink Chocolate Powder 1kg

Order Code: ZT4871108S

£19.99 Inc VAT (0%)


Description

Fall head over heels for our Simply's luxury pink chocolate powder. Rich in colour and taste, this bright pink delicious blend of tart raspberry flavouring and white chocolate can be used to make velvety iced frappes and luxurious hot chocolates. The powder is gluten and nut free, halal suitable and is certified vegetarian by the Vegetarian Society. Ingredients - Sugar, White Chocolate (24%) (Sugar; Cocoa Butter; Whole MILK Powder; Skimmed MILKPowder), Fat Powder (Coconut Oil, Whey Powder (MILK), MILK Proteins, Stabiliser: E451, Anticaking Agent: E341), Dextrose, Maltodextrin, Colour: E162, Natural Flavourings. Nutritional Info (per 100ml) : Energy: 2038 Kcal/485 Kj. Fat: 20. 1g, of which saturates: 16. 3g, Carbohydrates: 73. 7g, of which sugars: 67. 4g, Fibre: 0g, Protein: 3g, Salt: 0. 46g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Reseal after opening. Ambient (cool, dry place below 35C) .

See full description
Specifications for Luxury Pink Chocolate Powder 1kg
  • Product Type
    Chocolate Powder
  • Weight
    1kg
  • Flavour
    Raspberry
  • Form
    Powder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome