Nutshell Fair Trade Hot Chocolate Sachets 25g (00)

Order Code: ZT4873989S

£29.99 Inc VAT (0%)


Description

Nutshell luxury long-life drinking hot chocolate sachets are individually wrapped and contain great-tasting, rich, and velvety smooth Fairtrade-certified chocolate powder. For the perfect instant hot chocolate, empty one sachet into a cup or mug, add hot water and stir well, for a tasty alternative to tea and coffee. Nutshell luxury long-life drinking hot chocolate is perfect for use in the office, B&B's, cafes, catering venues, leisure and travel or at home. Ingredients - Sugar, whey powder (MILK), low-fat cocoa powder 12. 3%, skimmed MILK powder, fully hydrogenated coconut oil, glucose syrup, stabilisers: E340/E331/E452, lactose (MILK), MILK protein, salt, anti-caking agents: E551/E341, emulsifier: E471, flavour. Nutritional Info (per 100g) : Energy 1687kj/398kcal, Fat 7. 6g, Saturated fat 6. 9g, Carbohydrates 71. 5g, -sugars 67. 8g, Fibre 0g, Protein 8. 0g, Salt 1. 1g.

See full description
Specifications for Nutshell Fair Trade Hot Chocolate Sachets 25g (00)
  • Weight
    25g
  • Drink Type
    Hot Chocolate
  • Product Type
    Hot Chocolate Sachets
  • Pack Type
    Sachet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome