Thick Hot Chocolate (25% Cocoa) 2kg Tin

Order Code: ZT4859415S

£29.99 Inc VAT (0%)

Currently unavailable

Description

Zuma's thick hot chocolate, made with 25% West African cocoa, is a Spanish-style hot chocolate. Steam it with milk to make it thick, then serve it short. Drink, sip or dip with churros or biscotti. Ingredients - Sugar, Fat Reduced Cocoa Powder (25%), Maize Starch, Salt. Nutritional Info (per 100g) : Energy: 1565kj/370kcal, Fat: 2. 8g, of which saturates: 1. 7g, Carbohydrates: 75. 5g, of which sugars: 57. 8g, Fibre: 8. 2g, Protein: 5. 8g, Salt: 0. 33g.

See full description
Specifications for Thick Hot Chocolate (25% Cocoa) 2kg Tin
  • Pack Type
    Tin
  • Weight
    2kg
  • Product Type
    Hot Chocolate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome