Nescafe Dolce Gusto Oat Flat White 12 Capsules

Order Code: ZT3141307S

£6.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.576%

Currently unavailable

Description

Nescafe Dolce Gusto Oat Flat White 12 Capsules, 130.8g
Discover NESCAF Dolce Gusto Plant-based Oat Flat White and enjoy a specialty coffee beverage right at home! It begins with superior coffee, blended perfectly with lactose-free oat ingredients. You ll love the Oat Flat White s roasty notes with subtle toasted oat cereals.

AROMA FRESHNESS PROTECTION
With our hermetically sealed pods, which help maintain coffee freshness, you ll enjoy rich aromatic cups every time.

Soluble coffee beverage with oat.
12 capsules x 10, 9g = 130, 8g
Ingredients: Glucose Syrup, Coconut oil, Soluble Coffee (14, 7%) , Rice Flour, Oat Flour (5, 4%) , Anti-caking agent (Calcium Carbonate) , Hydrolysed Rice Protein, Acidity regulators (Sodium Bicarbonate, Citric Acid) , Salt, Emulsifier (Sunflower Lecithin) May contain Almond.

See full description
Specifications for Nescafe Dolce Gusto Oat Flat White 12 Capsules
  • Type
    Hot Drinks
  • Pack Type
    Pods
  • Drink Type
    Coffee
  • Coffee Type
    Oat Flat White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome