0
1
2

Store N Go Portable Hhd USB 3.2 GEN1 Black 53106

Order Code: ZT1552587S

£9.99 Inc VAT (20%)

Currently unavailable

Description

Sleek and stylish, the Verbatim Store n Go USB 3.2 Portable Hard Drive is great for backing up and transferring files on the go. With a USB 3.2 connection it supports USB SuperSpeed (5Gbps) for fast data transfer. The compact design weighs just 59.8g and comes finished in stylish black with a cable tidy strap.
Fast and stylish USB 3.0 portable hard drive enclosure kit
Supports USB SuperSpeed (5Gbps) for fast data transfer - USB 3.2 Gen 1 interface (compatible with USB 2.0)
USB 3.2 Gen 1 interface (compatible with USB 2.0)
Fits all standard 2.5 inch internal SATA HDD / SSD (up to 9.5mm high)
Tool-free installation, plug and play, no drivers required
LED activity indicator
User-friendly design with a cable tidy strap for when the drive is not in use
Compact Size: 125.5x80x17.6mm
Weight: 59.8g
Colour: Black

See full description
Specifications for Store N Go Portable Hhd USB 3.2 GEN1 Black 53106
  • MFR Part No.
    VM53106
  • Material
    Plastic
  • Colour
    Black