Coffee Maker Carona Design Borosilicate Glass Polished Steel Holder 1L

Order Code: ZT2420322S

£46.99 Inc VAT (20%)


Description

Leopold Vienna Coffee Maker Carona Design Borosilicate Glass Polished Steel Holder 1L. Special Features... Stainless steel and borosilicate glass. Set the strength and brewing time of coffee yourself. Stylish design. For the keen coffee lover!. Presented in a gift box. Make a delicious fresh cup of coffee in no time at all with this elegant Carona Coffee Maker in durable and long lasting Borosilicate Glass combined with a high gloss Stainless Steel body. You can easily and simply set the coffee strength and brewing time yourself and to suit your own taste.. There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups!

See full description
Specifications for Coffee Maker Carona Design Borosilicate Glass Polished Steel Holder 1L
  • Product Type
    Coffee Maker
  • Capacity
    1L
  • Material
    Stainless Steel
    Borosilicate Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome