KBG Select Forest Green Coffee Maker

Order Code: ZT3524561S

£259.99 Inc VAT (20%)


Description

Moccamaster KBG Select Forest Green Coffee Maker UK Plug

Specifications for KBG Select Forest Green Coffee Maker
  • Power Rating
    1.52kg/mm
  • Weight
    2.8kg
  • Type
    Kitchen Appliances
  • Appliance Type
    Coffee Makers
  • Colour
    Forest Green
  • Cord Length
    1m
  • Material
    Metal/Plastic
  • Capacity
    1.25L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome