KBG Select Matt White UK Plug Coffee Machine

Order Code: ZT4188357S

£239.99 Inc VAT (20%)


Description

Moccamaster KBG Select Matt White UK Plug Coffee Machine 53823

Specifications for KBG Select Matt White UK Plug Coffee Machine
  • Type
    Kitchen Appliances
  • Material
    Metal/Plastic
  • Capacity
    1.25L
  • Weight
    2.8kg
  • Colour
    White
  • Cord Length
    1m
  • Power Rating
    1.52kg/mm
  • Appliance Type
    Coffee Makers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome