Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Small Kitchen Appliances
Coffee Makers
KM5 Burr Coffee Grinder Polished Silver
By Moccamaster
Order Code:
ZT3524524S
£309.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
309.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/coffee-makers/km5-burr-coffee-grinder-polished-silver/p/ZT3524524S
Add to quotation
View all Coffee Makers
Description
Moccamaster KM5 Burr Coffee Grinder Polished Silver
Specifications
Specifications for KM5 Burr Coffee Grinder Polished Silver
Material
Metal/Plastic
Colour
Silver
Type
Kitchen Appliances
Power Rating
310W
Appliance Type
Coffee Grinders
Weight
4.6kg
Cord Length
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome