Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Small Kitchen Appliances
Coffee Makers
Mocca Master Cup One Off White UK
By Moccamaster
Order Code:
ZT3524642S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/coffee-makers/mocca-master-cup-one-off-white-uk/p/ZT3524642S
Add to quotation
View all Coffee Makers
Description
Moccamaster Cup One Coffee Machine Off White UK Plug
Specifications
Specifications for Mocca Master Cup One Off White UK
Colour
Off White
Appliance Type
Coffee Makers
Capacity
330ml
Type
Kitchen Appliances
Material
Metal/Plastic
Power Rating
1.09kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome