Mocca Master KBG 741 Select Brushed UK

Order Code: ZT3524628S

£269.99 Inc VAT (20%)


Description

Moccamaster KBG 741 Select Brushed Silver Coffee Maker UK Plug

Specifications for Mocca Master KBG 741 Select Brushed UK
  • Type
    Kitchen Appliances
  • Power Rating
    1.52kg/mm
  • Material
    Glass Jug
  • Appliance Type
    Coffee Makers
  • Weight
    2.8kg
  • Cord Length
    1m
  • Colour
    Brushed Silver
  • Capacity
    1.25L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome