Mocca Master KBG 741 Select Pastel Green

Order Code: ZT3524559S

£279.99 Inc VAT (20%)


Description

Moccamaster KBG 741 Select Pastel Green Coffee Maker UK Plug

Specifications for Mocca Master KBG 741 Select Pastel Green
  • Power Rating
    1.52kg/mm
  • Appliance Type
    Coffee Makers
  • Capacity
    1.25L
  • Material
    Glass Jug
  • Weight
    2.8kg
  • Type
    Kitchen Appliances
  • Cord Length
    1m
  • Colour
    Pastel Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome