Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Small Kitchen Appliances
Coffee Makers
Mocca Master KBG741 Select Yellow Pepper
By Moccamaster
Order Code:
ZT3524632S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/coffee-makers/mocca-master-kbg741-select-yellow-pepper/p/ZT3524632S
Add to quotation
View all Coffee Makers
Description
Moccamaster KBG 741 Select Yellow Pepper Coffee Maker UK Plug
Specifications
Specifications for Mocca Master KBG741 Select Yellow Pepper
Material
Glass Jug
Cord Length
1m
Power Rating
1.52kg/mm
Weight
2.8kg
Appliance Type
Coffee Makers
Colour
Yellow
Type
Kitchen Appliances
Capacity
1.25L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome