Americano Aluminium Coffee Capsules (0)

Order Code: ZT4863600S

£5.29 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Compatible with Dualit and Nespresso machines, these Dualit medium-strength Americano coffee capsules exude notes of cereal and rich treacle with a dried fruit finish. The capsules use only the highest quality coffee beans, carefully selected by expert Q Grader coffee tasters. Dualit's patented capsule design retains the coffee's 'just roasted' taste, keeping it fresh within sealed capsules. Made from aluminium, these Dualit coffee capsules are widely accepted by local authority recycling collections. After use, simply empty the coffee grounds into your food waste bin or compost. The capsule and lid can go straight into your recycling bin or taken to your nearest household waste recycling site. Ingredients - 100% Roasted Ground Coffee

See full description
Specifications for Americano Aluminium Coffee Capsules (0)
  • Product Type
    Coffee Capsules
  • Drink Type
    Coffee
  • Pack Type
    Capsules
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome