Chai Tea Spiced Powder 1kg

Order Code: ZT4868122S

£24.99 Inc VAT (0%)


Description

Featuring tea extract, ginger, cinnamon, lemongrass, cardamom and cloves - ODK spiced chai tea is bursting with flavour from the very first sip. Just add milk to the powder and stir - the rest is up to you. Perfect for bringing hot luxury drinks to your business. Ingredients: Sugar, creamer (glucose syrup, refined vegetable coconut oil, MILK proteins, stabiliser: E340ii, E452i; emulsifier: E471; fluidifier agent: E341iii), maltodextrin, tea extract (4. 6%), milk proteins, ginger, cinnamon, lemongrass, cardamom, cloves. Nutritional Info (per 100g) : Energy: 406kcal/1709kj, Fat: 9. 7g, Saturated Fat: 8. 8g, Carbohydrates: 80. 0g, - sugars: 53. 0g, Fibre: 0. 0g, Protein: 2. 4g, Salt: 0. 08g.

See full description
Specifications for Chai Tea Spiced Powder 1kg
  • Weight
    1kg
  • Drink Type
    Tea

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome