Compostable Coffee Pods Dark Blend (00)

Order Code: ZT4873505S

£46.99 Inc VAT (0%)


Description

Stock up and enjoy great-tasting coffee with this pack of 100 coffee pods from Grind. These pods contain Grind's old-school dark roast, which features notes of raw cacao walnuts, black treacle and burnt sugar. The pods are the first in the UK to be certified home compostable, meaning you can dispose of them responsibly. They are compatible with the original style Nespresso machines, and also the Grind One coffee machine. Ingredients - Roasted Coffee. Nutritional Info (per 100ml) : Energy: 9 Kcal, Fat: 0. 1g, of which saturates: 0. 1g, Carbohydrates: 1. 4g, of which sugars: 0. 1g, Fibre: 0. 5g, Protein: 0. 6g, Salt: 0. 01g. Storage Instructions - Store in a cool dry place.

See full description
Specifications for Compostable Coffee Pods Dark Blend (00)
  • Pack Type
    Pods
  • Drink Type
    Coffee
  • Weight
    100
  • Product Type
    Coffee Pods

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome