Double Dark Deluxe Hot Chocolate Powder 1kg

Order Code: ZT4868284S

£17.99 Inc VAT (0%)


Description

Discover the delightfully indulgent double dark deluxe hot chocolate powder from ODK. Powdered drinks are where we started many years ago in 1992 so we know what it takes to make a great tasting, balanced mug of hot chocolate. Too much chocolate is never a bad thing, so give our double dark deluxe a go today. Ingredients: Sugar, low fat cocoa powder (40%), dextrose, flavourings, salt. May contain traces of milk. Nutritional Info (per 100g) : Energy: 365kcal/1524kj, Fat: 4. 4g, Saturated fat: 2. 6g, Carbohydrates: 68. 0g, -sugars: 59. 0g, Fibre: 0. 0g, Protein: 9. 0g, Salt: 0. 15g.

See full description
Specifications for Double Dark Deluxe Hot Chocolate Powder 1kg
  • Drink Type
    Hot Chocolate
  • Weight
    1kg
  • Product Type
    Hot Chocolate Powder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome