This superior blend of Decaffeinated instant coffee from the fantastic brand Clipper offers a genuinely rich and smooth flavour. Ingredients: Medium roast decaffeinated organic instant Arabica coffeeNutritional Info (per 100g) : Energy: 1327kj/315kcal, Fat: 0. 3g, of which saturates: 0. 2g, Carbohydrates: 47g, of which sugars: 2g, Fibre: 20g, Protein: 21g, Salt: 0. 8g