Gold Blend One Cup Instant Coffee Sticks, Pack of 200

Order Code: ZT2120330S

£26.99 Inc VAT (0%)


Description

Nescafe Gold Blend One Cup Instant Coffee Sticks (Pack 200) Freeze-Dried Soluble Coffee with Finely Ground Roasted Coffee.



Also available with NescaféÆ Gold BlendÆ Decaff

NescaféÆ is produced with 100% coffee beans, nothing else. Through a careful selection of beans, we deliver a smooth and aromatic cup

Globally NescaféÆ is providing 220 million high yielding coffee plantlets to farmers by 2020. This is part of the NescaféÆ Plan.

Our corrugate carton is Recyclable and can be placed in the Paper/Board recycling stream.



In the middle of a busy day, it's important to have some time for yourself and appreciate the moment. So take a break and focus on the now with NESCAF… GOLD BLEND. Our recipe uses carefully selected roasted coffee beans for a premium coffee experience every time. Each cup takes moments to prepare, making it easy for you to enjoy a delicious coffee. Whatever each day brings, make time for cup of quality coffee and take a moment to reconnect with NESCAF… GOLD BLEND.



Also available with NescaféÆ Gold BlendÆ Decaff

NescaféÆ is produced with 100% coffee beans, nothing else. Through a careful selection of beans, we deliver a smooth and aromatic cup

Globally NescaféÆ is providing 220 million high yielding coffee plantlets to farmers by 2020. This is part of the NescaféÆ Plan.

Our corrugate carton is Recyclable and can be placed in the Paper/Board recycling stream.



In the middle of a busy day, it's important to have some time for yourself and appreciate the moment. So take a break and focus on the now with NESCAF… GOLD BLEND. Our recipe uses carefully selected roasted coffee beans for a premium coffee experience every time. Each cup takes moments to prepare, making it easy for you to enjoy a delicious coffee. Whatever each day brings, make time for cup of quality coffee and take a moment to reconnect with NESCAF… GOLD BLEND.

.

See full description
Specifications for Gold Blend One Cup Instant Coffee Sticks, Pack of 200
  • Pack Quantity
    1.8g
  • Drink Type
    Coffee
  • Environment Support
    100% sustainably sourced beans
  • Type
    Hot Drinks
  • Weight
    580g
  • Decaffeinated
    No
  • Coffee Type
    Gold Blend
  • Coffee Style
    Instant Coffee
  • Dimensions (W x D x H)
    250x142x144mm
  • Pack Type
    Sachets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome