Gold Cappuccino Sachets 50's

Order Code: ZT1730221S

£17.99 Inc VAT (0%)


Description

Nescafe Gold Cappuccino Sachets 50's
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Gold Cappuccino Sachets 50's
  • Pack Quantity
    710g
  • Type
    Hot Drinks
  • Coffee Style
    Instant Coffee
  • Pack Type
    Sachets
  • Decaffeinated
    No
  • Dimensions (W x D x H)
    250x190x110mm
  • Coffee Type
    Unsweetened Cappucino
  • Weight
    967.5g
  • Drink Type
    Coffee
  • Environment Support
    100% sustainably sourced beans

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome