0
1
2

Latte Sachets - Pack of 40

Order Code: ZT4782403S

£20.99 Inc VAT (20%)


Description

Prepare delicious drinks for your customers or employees in moments with 40 individually portioned servings. This classic NESCAF GOLD Latte drink is crafted by experts and can be prepared in your business or workplace in moments, whenever you feel like taking a break. Enjoy an expertly crafted combination of flavour and aroma in every cup of this milky latte. It All Starts With a NESCAF CoffeeNESCAF is enjoyed in over 180 countries worldwide. With over 80 years of experience in selecting, roasting and blending the very best coffee, it's no surprise that over 5, 500 cups of NESCAF coffee are drunk every second!The NESCAF PlanGreat coffee starts at the source, which is why we've developed the NESCAF Plan. We work with coffee farmers around the world, to support them in through providing higher-yielding, climate-resistant crops, protecting soil health and helping to protect the future of coffee farming for everyone. The result is high-quality coffee that comes from sources you can trust. A RANGE OF COFFEE ROASTS AND FLAVOURSReady to explore the rest of our range? NESCAF coffees are the helping hand you need to create memorable coffee moments in your workplace, including NESCAF GOLD Latte 1kg tin, NESCAF GOLD Cappuccino Unsweetened Taste 1kg Tin & NESCAF GOLD Cappuccino Unsweetened Taste sachets and much more. Low sugar when preparedDiscover more at nestleprofessional. co. ukOr follow us on Facebook https://www. facebook. com/NestleProfessionalUK/YouTube https://www. youtube. com/c/nestleprofessionalukTwitter https://twitter. com/nestleproukInstagram https://www. instagram. com/nestleprouk/

See full description
Specifications for Latte Sachets - Pack of 40
  • Environment Support
    100% sustainably sourced beans
  • Coffee Type
    Latte
  • Pack Quantity
    18g
  • Coffee Style
    Instant Coffee
  • Decaffeinated
    No
  • Type
    Hot Drinks
  • Pack Type
    Sachets
  • Drink Type
    Coffee

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome