Beaumont No. 2 Santos is a bold single-origin Brazilian Arabica coffee with a darker roast, offering notes of praline and cocoa, backed by a creamy and fully body. Hand-roasted and packed in the UK, Santos is the sort of coffee that will wake you up perfectly, and works incredibly well in every drink style and size. Ingredients - Blended, roasted coffee beans. Nutritional Info (per 100g) : Energy 0kJ/0Kcal, Fat 0g, Saturated fat 0g, Carbohydrates 0g, -sugar 0g, Fibre 0g, Protein 0. 1g, Salt 0. 002g.