STARBUCKS by Nescafe Dolce Gusto Espresso Colombia Medium Roast Coffee 12 Capsules (Pack 3)

STARBUCKS by Nescafe Dolce Gusto Espresso Colombia Medium Roast Coffee 12 Capsules (Pack 3)

Order Code: ZT1260797P

£25.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.695%
10 +£23.3910%


Description

STARBUCKS by Nescafe Dolce Gusto Espresso Colombia Medium Roast Coffee 12 Capsules (Pack 3) Discover STARBUCKSÆ by NESCAFeâÆ Dolce GustoÆ Colombia Medium Roast Espresso Coffee Pods, balanced with nutty notes.†



This 100% Colombian coffee has a round body, juicy taste and signature nutty finish. Nutty and floral with extraordinary cup balance and tons of complexity. Weíve always loved coffee from Colombia. And weíre never reminded of that love more than when weíre travelling to the coffee farms. Driving treacherous dirt roads with a sheer mountain wall to one side ñ nothing but air for thousands of feet to the other. For us, the round body, juicy taste and signature nutty finish of this 100% Colombian coffee are worth the journey every time.



The box contains 12 capsules of STARBUCKSÆ by NESCAFeâÆ Dolce GustoÆ Single-Origin Colombia Medium Roast Espresso†coffee pods, designed for†NESCAFeâÆ Dolce GustoÆ coffee machines.



PROFESSIONAL QUALITY COFFEE SYSTEM

Create professional quality coffees with a thick velvety crema, thanks to the machineís high pressure (up to 15 bars).



AROMA FRESHNESS PROTECTION

With our hermetically sealed capsules, which preserve coffee freshness, youíll enjoy rich aromatic cups every time.



EASY TO PREPARE

Simply slide your Colombia Medium Roast Espresso capsule into your NESCAFeâÆ Dolce GustoÆ machine. Your coffee will be ready right away.

.

See full description
Specifications for STARBUCKS by Nescafe Dolce Gusto Espresso Colombia Medium Roast Coffee 12 Capsules (Pack 3)
  • MFR Part No.
    78289NE
  • Type
    Hot Drinks
  • Pack Type
    Pods
  • Drink Type
    Coffee
  • Coffee Style
    Espresso
  • Coffee Type
    Columbia Medium Roast Espresso