Wogan Honduran Aldea Capucas Coffee Beans 1kg

Order Code: ZT4877690S

£24.99 Inc VAT (0%)


Description

Wogan Coffee has been hand-roasting specialty coffees since 1970. They hand pick their beans, ensuring they're 100% ethical, sustainable, traceable and bursting with flavour. Many of their coffees are Fairtrade and certified Organic, and they take pride in fostering long-term relationships with their farmers. Sourced from the Ocotepeque region, Wogan's Organic, Fairtrade, and Rainforest Alliance certified Honduran coffee packs a flavour punch. This coffee boasts delicious notes of caramel and praline, with a buttery mouthfeel and a clean, smooth finish balanced by bright acidity and a mellow body. Ingredients - Coffee. Nutritional Info (per 100g) : Fat: 0g, of which saturates: 0g, Carbohydrates: 0g, of which sugars: 0g, Fibre: 0g, Protein: 0. 1g, Salt: 0. 002g. Storage -Store away from direct sunlight. Do not refrigerate. Use within 2 weeks of opening

See full description
Specifications for Wogan Honduran Aldea Capucas Coffee Beans 1kg
  • Drink Type
    Coffee
  • Flavour
    Caramel
  • Weight
    1kg
  • Product Type
    Coffee Beans

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome