Wogan Swiss Water Decaffeinated Peruvian Ground Coffee Beans (Espresso) 250g

Order Code: ZT4877626S

£10.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.554%


Description

Wogan Coffee has been hand-roasting specialty coffees since 1970. They hand pick their beans, ensuring they're 100% ethical, sustainable, traceable and bursting with flavour. Many of their coffees are Fairtrade and certified Organic, and they take pride in fostering long-term relationships with their farmers. Sourced from the Alto Mayo Co-Operative in Cajamarca, these Organic, Fairtrade and Swiss Water Decaffeinated speciality coffee beans are decaffeinated without any chemical element. Ingredients - Coffee. Nutritional Info (per 100g) : Fat: 0g, of which saturates: 0g, Carbohydrates: 0g, of which sugars: 0g, Fibre: 0g, Protein: 0. 1g, Salt: 0. 002g. Storage -Store away from direct sunlight. Do not refrigerate. Use within 2 weeks of opening

See full description
Specifications for Wogan Swiss Water Decaffeinated Peruvian Ground Coffee Beans (Espresso) 250g
  • Product Type
    Ground Coffee Beans
  • Weight
    250g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome