Aluminium Non-Stick Milk and Saucepan 8cm

Order Code: ZT4853146S

£129.99 Inc VAT (20%)


Description

Fantastic pot with a diameter of 20 cm and 11 cm in height. Made of hand-casted aluminium, which guarantees high resistance to damage and high durability. Thick thermal base ensures instant heat transfer and maintain it for a long time, which supports saving energy. Even heat distribution on the bottom and walls of the pan helps in faster heating, and the Lotan® coating protects against burning and sticking of liquids to the surface. Thanks to the contoured funnels located on both sides of the pot, pouring liquids is much easier and the risk of spillage is kept to a minimum.

See full description
Specifications for Aluminium Non-Stick Milk and Saucepan 8cm
  • Material
    Aluminium
  • Diameter
    20cm
  • Height
    11cm
  • Product Type
    Milk and Saucepan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome