Better Buttery Popcorn Flavouring 992g

Order Code: ZT4874425S

£5.19 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£5.190%
5 +£4.935%


Description

Give your popcorn a delicious buttery flavour with this Flavacol seasoning salt from Gold Medal. The seasoning is made using a proprietary process that results in salt with a finer flake, not a crystal, which naturally sticks better to the popcorn. The result is more salt sensation - but with less sodium. Make sure to add this seasoning salt to your popcorn supplies, it's the easy way to achieve perfect popcorn every time. Ingredients - salt, FD&C yellow #5 Lake, natural & artificial flavours, FD&C yellow #6 Lake, acesulfame K. Nutritional Info (per 100g) : Energy: 1. 21 Kcal/Kj. Fat: 0. 02g, of which saturates: 0g, Carbohydrates: 0. 3g, of which sugars: 0. 07g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage Instructions - Store ambient in a cool dry place,

See full description
Specifications for Better Buttery Popcorn Flavouring 992g
  • Product Type
    Popcorn Flavouring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome