Biscoff Topping Sauce 1kg

Order Code: ZT4874184S

£13.99 Inc VAT (0%)


Description

Enjoy the irresistible caramelised biscuit taste in an easy-to-drizzle topping with this Lotus Biscoff sauce. Packaged in an easy-to-use squeezable bottle, this delicious sauce is perfect for a wide variety of desserts and drinks. Made from the original Biscoff biscuits, it contains no artificial colours, flavours or preservative and is 100% vegan. Ingredients - Original Caramelised Biscuit (57%) (WHEAT Flour, Sugar, Vegetable Oils (Palm*, Rapeseed), Candy Sugar, Syrup, Raising Agent (Sodium Hydrogen Carbonate), WHEAT flour, Salt, Cinnamon, Rapeseed Oil, Sugar, Emulsifier (SOYA Lecithin), Acid (Citric Acid) Nutritional Info (per 100g) : Energy: 673 Kcal/Kj. Fat: 56g, of which saturates: 8. 2g, Carbohydrates: 40g, of which sugars: 22g, Fibre: 0. 4g, Protein: 2. 6g, Salt: 0. 48g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Biscoff Topping Sauce 1kg
  • Weight
    1kg
  • Product Type
    Topping Sauce

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome