Burger Tomato Relish 2.15L

Order Code: ZT4874523S

£15.99 Inc VAT (0%)


Description

Heinz burger relish contains a classic combination of tomatoes, peppers and tangy gherkin. This 2. 15ltr bottle is perfect for catering purposes and is sure to be a hit among your guests. With its easy grip handle, it enables effortless one-handed pouring, which saves time and reduces mess. Ingredients - Concentrated Tomato Paste 31%, Sugar, Onions, Gherkins 11%, Tomatoes 9% (contains Firming Agent Calcium Chloride) Vinegar, Red Peppers 6%, Carrots, Modified Starch, Salt, Mustard (Water, Mustard Seed, Vinegar, Salt, Spice), MUSTARD Powder, Onion Powder, Garlic Powder, Spices. Nutritional Info (per 100g) : Energy 456kj/108kcal, Fat 0. 2g, Saturated fat 0. 1g, Carbohydrates 23g, -sugar 21g, Fibre 0g, Protein 1. 4g, Salt 0. 83g.

See full description
Specifications for Burger Tomato Relish 2.15L
  • Product Type
    Burger Relish
  • Pack Type
    Bottle
  • Volume
    2.15L