Cheddar Cheese Sauce 1L

Order Code: ZT4875036S

£10.29 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 +£9.478%


Description

Get picture-perfect savoury dishes every time with Macphie's cheddar cheese sauce. Made with real cheddar cheese, this luxurious sauce beautifully complements fish, pasta and vegetable dishes and also makes a great filling for pies, croissants, vol au vents and crepes. The sauce delivers consistent results every time and is designed to work in any kitchen set up - whether you use a microwave, the hob, kettle, hot-cabinet or Bain-Marie. It is also suitable for halal, vegetarian friendly and gluten free. Ingredients - Reconstituted skimmed MILK, reconstituted vegetable stock (water, salt, yeast extract, maltodextrin, sugar, dried onion, dried carrot, vegetable oil (sunflower), dried herb), reconstituted whole MILK, Cheddar cheese (10%) (MILK), modified starch, cheese powder (2%) (MILK), vegetable oil, starch, acidity regulator: trisodium citrate; salt, emulsifier: SOYA lecithin, colour: beta-carotene. Nutritional Info (per 100ml) : Energy: 497KJ/119Kcal, Fat: 6. 7g, of which saturates: 3. 9g, Carbohydrates: 9g, of which sugars: 3. 3g, Fibre: 0g, Protein: 5. 6g, Salt: 0. 7g. Storage - Ambient temperature.

See full description
Specifications for Cheddar Cheese Sauce 1L
  • Product Type
    Cheddar Cheese Sauce
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome