Cherry Topping Sauce 1kg

Order Code: ZT4873810S

£7.99 Inc VAT (0%)


Description

Elevate your desserts with Sephra's cherry topping sauce. Enjoy it warm or cold on ice cream, waffles, pancakes, crepes, and more. The convenient 1kg squeezable bottle with a non-drip cap and level indicator makes adding the perfect drizzle effortless. The resealable lid ensures freshness, and the sauce is suitable for both vegans and those following a gluten-free diet. Ingredients - Sugar, water, sour cherry puree (min. 15%, ), modified starch, acid: citric acid, thickener: pectin, preservative: potassium sorbate, concentrate of carrot and blackcurrant, colour: E150d, flavouring. Nutritional Info (per 100g) : Energy: 252 Kcal/Kj. Fat: 0. 05g, of which saturates: 0. 013g, Carbohydrates: 61. 9g, of which sugars: 58. 9g, Fibre: 0. 47g, Protein: 0. 16g, Salt: 0. 024g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Cherry Topping Sauce 1kg
  • Product Type
    Topping Sauce
  • Flavour
    Cherry
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome