Classic Barbecue Sauce Dip Pots 25ml (00)

Order Code: ZT4875125S

£29.99 Inc VAT (0%)


Description

Heinz classic barbecue sauce dip pots are perfectly shaped, with a transparent cup, allowing customers to dip and dunk in the pot. They go really well with chicken, pulled pork and smoked meats, offering greater portion control and minimising waste. Each box contains 100 barbecue dip pots, making them ideal for any restaurant, takeaway or food delivery service. Ingredients - Tomato Puree, Spirit Vinegar, Sugar, Molasses, Water, Salt, Spices, Modified Starch, Thickener (Xanthan Gum), Garlic, Preservative (Potassium Sorbate), Smoke Flavouring, Flavouring. Nutritional Info (per 100g) : Energy 584kj/138kcal, Fat 0. 2g, Saturated fat 0g, Carbohydrates 32g, -sugar 28g, Fibre 0g, Protein 0. 7g, Salt 1. 2g.

See full description
Specifications for Classic Barbecue Sauce Dip Pots 25ml (00)
  • Pack Type
    Box
  • Volume
    25ml
  • Product Type
    Dip Pots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome