Classic Barbecue Sauce Sachets 7ml (Pack of 250)

Order Code: ZT4875024S

£22.99 Inc VAT (0%)


Description

Heinz classic barbecue sauce adds a tongue-tingling barbecue flavour to a variety of easy family meals. Thick enough for dipping whilst also being light enough to marinade, this rich and smoky sauce will be loved by all. Packed in easy-tear sachets, these convenient single-serve sauce portions are perfect for providing your customer with just the right amount of Heinz barbecue sauce for their meal. They are ideal for all sectors of the hospitality and catering industry, and are a great way to control portion size. Ingredients - Tomato Puree, Spirit Vinegar, Sugar, Molasses, Water, Salt, Spices, Modified Starch, Thickener (Xanthan Gum), Garlic, Preservative (Potassium Sorbate), Smoke Flavouring, Flavouring. Nutritional Info (per 100g) : Energy 584kj/138kcal, Fat 0. 2g, Saturated fat 0g, Carbohydrates 32g, -sugar 28g, Fibre 0g, Protein 0. 7g, Salt 1. 2g.

See full description
Specifications for Classic Barbecue Sauce Sachets 7ml (Pack of 250)
  • Product Type
    Barbecue Sauce Sachets
  • Pack Quantity
    250
  • Pack Type
    Sachet
  • Volume
    7ml