Classic Bbq SqueezMe Sachets 26ml (Pack of 70)

Order Code: ZT4874909S

£29.99 Inc VAT (0%)


Description

Heinz SqueezMe! sachets hold at least double the sauce of an average sachets and boast ergonomic packaging for maximum sauce control. In Heinz's classic barbecue flavour, these SqueezMe! sachets have an easy to open pull off tab so that the sauce can be squeezed out directly on to the food. Tailored for food-on-the-go, the 26ml SqueezMe! format ensures a mess-free, controlled pour. Supplied in a dispenser box of 70 sachets, Heinz SqueezMe! classic barbecue sauce is perfect for all food service settings. Ingredients - Tomato Puree, Spirit Vinegar, Sugar, Molasses, Water, Salt, Spices, Modified Starch, Thickener (Xanthan Gum), Garlic, Preservative (Potassium Sorbate), Smoke Flavouring, Flavouring. Nutritional Info (per 100g) : Energy 584kj/138kcal, Fat 0. 2g, Saturated fat 0g, Carbohydrates 32g, -sugar 28g, Fibre 0g, Protein 0. 7g, Salt 1. 2g.

See full description
Specifications for Classic Bbq SqueezMe Sachets 26ml (Pack of 70)
  • Volume
    26ml