Cookies and Cream Topping Sauce 1kg

Order Code: ZT4873943S

£11.99 Inc VAT (0%)


Description

Elevate your desserts with Sephra's cookies and cream topping sauce. Enjoy it warm or cold on ice cream, waffles, pancakes, crepes, and more. The convenient 1kg squeezable bottle with a non-drip cap and level indicator makes adding the perfect drizzle effortless. The resealable lid ensures freshness, and the sauce is suitable those following a vegetarian diet. Ingredients - Sugar, vegetable oil: sunflower, whey powder (MILK), HAZELNUT paste 1%, vegetable oil: palm, emulsifier: sunflower lecithin, flavour, WHEAT flour, fat-reduced cocoa powder, salt, raising agent: sodium bicarbonate and ammonium bicarbonate, glucose-fructose syrup. Nutritional Info (per 100g) : Energy: 544 Kcal/Kj. Fat: 30. 3g, of which saturates: 2. 4g, Carbohydrates: 66g, of which sugars: 42. 5g, Fibre: 0g, Protein: 1. 8g, Salt: 0. 2g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Cookies and Cream Topping Sauce 1kg
  • Product Type
    Topping Sauce
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome