Dairy Instant Whipped Cream 500g

Order Code: ZT4876168S

£6.99 Inc VAT (0%)
£7.395% off


Description

Elevate your desserts and beverages with Lakeland Dairy's instant whipped cream. Its extended shelf life ensures freshness, while the handy tulip nozzle delivers a clean rosette swirl every time. This delicious dairy cream boasts a 15-minute holding time, maintaining its shape for professional-looking presentations. Ideal for cafes, hotels, and restaurants, Lakeland Dairy's whipped cream adds a touch of indulgence to any occasion, all while providing portion control and reducing food waste. Ingredients - Cream (96%) (Milk), Sugar, Emulsifier E471, Stabiliser E407. Nutritional Info (per 100g) : Energy: 1198kj/290kcal, Fat: 28g, of which saturates: 19g, Carbohydrates: 7. 2g, of which sugars: 7. 2g, Fibre: 0g, Protein: 2. 3g, Salt: 0. 08g. Storage Instructions - Store in a cool, dry place below +20C. Once opened, keep refrigerated and use within the expiry date on the base of the can.

See full description
Specifications for Dairy Instant Whipped Cream 500g
  • Pack Type
    Can
  • Flavour
    Cream
  • Weight
    500g
  • Product Type
    Instant Whipped Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome