Dark Chocolate Blossoms (55% Cocoa) 2kg

Order Code: ZT4877181S

£39.99 Inc VAT (0%)
£41.994.5% off


Description

Indulge your chocolate cravings with EBTB's Belgian dark chocolate blossoms. Crafted with a luxurious 55% cocoa content, these beautiful morsels elevate any creation. Enjoy them melted into a mug for a rich hot chocolate, or incorporate them into your baking for decadent cookies, cakes, and pastries. Ingredients - Cocoa mass, sugar, cocoa butter, MILK fat, emulsifier, SOY lecithin, natural vanilla extract. Nutritional Info (per 100g) : Energy: 2280kj/545kcal, Fat: 34. 3g, of which saturates: 20. 7g, Carbohydrates: 48. 4g, of which sugars: 43. 2g, Fibre: 0g, Protein: 6. 2g, Salt: 0. 006g. Storage - Ambient.

See full description
Specifications for Dark Chocolate Blossoms (55% Cocoa) 2kg
  • Weight
    2kg
  • Product Type
    Dark Chocolate Blossoms
  • Flavour
    Dark Chocolate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome