Dark Chocolate Shavings 2.5kg

Order Code: ZT4873659S

£44.99 Inc VAT (0%)


Description

Chocolate shavings are regularly used for decorating cakes, patisserie, chocolate bars, on top of drinks such as cappuccino, hot chocolate or mocha and gelato ice creams. Use Sephra dark chocolate shavings as a topping and watch your creations turn into a luxurious delight for the senses in a matter of seconds. These delicious, irregular shavings are crafted from solid blocks of the finest Belgian dark chocolate. Ingredients - Cocoa mass 48%, sugar 43%, cocoa butter 5. 6% MILKfat 2%, emulsifier SOY LECITHIN less than 1%, Natural vanilla extract less than 1%. Nutritional Info (per 100g) : Energy: 545 Kcal/Kj. Fat: 34. 3g, of which saturates: 20. 7g, Carbohydrates: 48. 4g, of which sugars: 43. 2g, Fibre: 8. 1g, Protein: 6. 2g, Salt: 0. 006g. Storage Instructions - Store ambient in a cool dry place.

See full description
Specifications for Dark Chocolate Shavings 2.5kg
  • Flavour
    Dark Chocolate
  • Weight
    2.5kg
  • Product Type
    Chocolate Shavings

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome