Dark Chocolate Topping Sauce 1kg

Order Code: ZT4873828S

£7.99 Inc VAT (0%)


Description

Elevate your desserts with Sephra's dark chocolate topping sauce. Enjoy it warm or cold on ice cream, waffles, pancakes, crepes, and more. The convenient 1kg squeezable bottle with a non-drip cap and level indicator makes adding the perfect drizzle effortless. The resealable lid ensures freshness, and the sauce is suitable for both vegans and those following a gluten-free diet. Ingredients - Sugar, water, dextrose, fat reduced cocoa powder (min. 9%), humectant - glycerine, modified starch, salt, acid - citric acid, preservative - potassium sorbate, vanilla flavouring. Nutritional Info (per 100g) : Energy: 281 Kcal/Kj. Fat: 1. 05g, of which saturates: 0. 65g, Carbohydrates: 66. 5g, of which sugars: 57g, Fibre: 3g, Protein: 2. 1g, Salt: 0. 24g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Dark Chocolate Topping Sauce 1kg
  • Weight
    1kg
  • Flavour
    Dark Chocolate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome