English Wholegrain Mustard 20g (Pack of 72)

Order Code: ZT4869307S

£33.99 Inc VAT (0%)


Description

Tiptree grow a wide range of traditional English fruits and use them to make conserves and condiments in their nut-free factory by their farm. Following cherished recipes, Tiptree products are meticulously prepared without artificial colours or flavours. Tiptree's English mustard is a traditional wholegrain mustard with plenty of heat. It comes packaged in convenient single-portion jars, making it ideal for the dining table, room service, or the breakfast buffet. Ingredients - Water, Mustard (38%), Wine Vinegar, Sugar, Salt, Spices (Chilli Powder, Ground Ginger, Ground Cinnamon, Ground Clove) . Nutritional Info (per 100g) : Energy: 902KJ/216Kcal, Fat: 11g, of which saturates: 0. 6g, Carbohydrates: 14g, of which sugars: 9. 4g, Fibre: 0g, Protein: 11g, Salt: 2. 3g.

See full description
Specifications for English Wholegrain Mustard 20g (Pack of 72)
  • Pack Quantity
    72
  • Product Type
    Wholegrain Mustard
  • Food Type
    Condiment