Excellence Anodised Aluminium Non-Stick Pan (Set of 4)

Order Code: ZT4864851S

£369.99 Inc VAT (20%)


Description

Circulon Excellence 4 piece cookware set - for a lifetime of cooking joy. With 1 milk pan, 2 covered saucepans and 1 frying pan, this cookware set is the foundation of a well-equipped kitchen. The Circulon pan sets contents are made from high-quality hard-anodised aluminium and stainless steel. The 3-layer TOTAL Non Stick System makes each saucepan and frying pan non stick inside and outside, and its Hi-Low groove system allows food to be released easily. With an extra thick steel base, the pans ensure quick and even heating and are suitable for all types of stove hob, including induction, and the flat rivet technology means clean-up is easy. All pans are dishwasher safe and oven safe up to 260C.

See full description
Specifications for Excellence Anodised Aluminium Non-Stick Pan (Set of 4)
  • Product Type
    Cookware Set
  • Number of Pieces
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome