0
1

Fruit Salad Slush Syrup - 5L

Order Code: ZT4810627S

Qty of 2 for
£31.98 Inc VAT (20%)
£15.99 each

This product must be ordered in multiples of 2

Description

Maximise your profits with Slush Syrup from Blue Ice Machines.
Our great range of slush syrup flavours will ensure your customers keep coming back for more.
Flavour: Fruit Salad
Capacity: 5 L
Recommended Ratio: 1:5
Fill line – to enable you to re – use the bottle as a measuring aid.
Environmental friendly: all bottles are resealable and reusable

See full description
Specifications for Fruit Salad Slush Syrup - 5L
  • Capacity
    5L
  • Pack Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome