Garlic Sauce Dip Pots 25ml (00)

Order Code: ZT4875132S

£29.99 Inc VAT (0%)


Description

Heinz garlic sauce dip pots are perfectly shaped, with a transparent cup, allowing customers to dip and dunk in the pot. They go really well with kebabs, burgers and potato fries, offering greater portion control and minimising waste. Each box contains 100 garlic sauce dip pots, making them ideal for any restaurant, takeaway or food delivery service. Ingredients - Rapeseed Oil (38%), Water, Spirit Vinegar, Sugar, Garlic 6%, EGG Yolk, Modified Starch, Salt, Garlic Juice, Shallots, MUSTARD Seeds, Thickener (Xanthan Gum), Chives, CELERY Juice, Onion, Garlic Oil, Spices, Acid (Citric Acid) Nutritional Info (per 100g) : Energy 1673kj/406kcal, Fat 39g, Saturated fat 3. 1g, Carbohydrates 12g, -sugar 8. 7g, Fibre 0g, Protein 0. 9g, Salt 1. 7g.

See full description
Specifications for Garlic Sauce Dip Pots 25ml (00)
  • Pack Type
    Box
  • Product Type
    Garlic Sauce Dip Pots
  • Volume
    25ml